Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGG, 2, Carbide

  • Mfr # CNGG432ESU-AC5015S

  • Zoro # G7550087


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGG432ESU-AC5015S
Zoro #
G7550087
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.187"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CNGG120408N-SU
Mounting Style
Screw
Coating
PVD
ANSI Number
CNGG432ESU
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
No. of Edges
4
Primary Material Application ISO Code
K, M, N, P, S
Measurement System
Fractional Inch
Included Angle
80 Degrees
Number of Cutting Edges
4
ANSI Code
CNGG432ESU
Insert Holding Type
Straight Hole
Cutting Application
Turning
Chip-Breaker Code
ESU
Features
Excellent Wear Resistance
Material - Machining
Carbide
Shape
Rhombic
Chip-Breaker Style
Double
Manufacturer Grade
AC5015S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
AlTiSiN
Clearance Angle
0 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNGG432ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.