Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGG, 2, Carbide

  • Mfr # CNGG432ESUJ-H1

  • Zoro # G6331510


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGG432ESUJ-H1
Zoro #
G6331510
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.217"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
H1
Insert Material
Carbide
Insert Application
Medium
Rake
8 Degrees
ISO Number
CNGG120408N-SUJ
ANSI Number
CNGG432ESUJ-H1
Coating
CBN
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Top and Hole Clamping
No. of Edges
4
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Insert Holding Type
Straight Hole
Cutting Application
Turning
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Chip-Breaker Style
Double
Shape
Rhombic
Chip-Breaker Code
ESUJ
Manufacturer Grade
H1
Primary Material Application ISO Code
K, N
Material - Machining
Carbide
Included Angle
80 Degrees
Number of Cutting Edges
4
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium
ANSI Code
CNGG432ESUJ
Material
Carbide
Style
CNGG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code ESUJ, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNGG432ESUJ, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.