Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGG, 2, CBN

  • Mfr # 2NUCNGG432FV-BN2000

  • Zoro # G6373459


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCNGG432FV-BN2000
Zoro #
G6373459
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NC-CNGG120408FV
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
ANSI Number
2NUCNGG432FV-BN2000
Number of Cutting Edges
2
Shape
Rhombic
Features
Excellent Wear Resistance and Fracture Resistance
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Wiper Insert
Yes
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Chip-Breaker Code
FV
Material - Machining
CBN
Cutting Application
Turning
Manufacturer Grade
BN2000
Primary Material Application ISO Code
H10 - H20
ANSI Code
2NU-CNGG432FV
Primary Material Application
Hardened Steel
Material
CBN
Application
Finishing
Style
CNGG

Description

Diamond Turning Insert, Chip-Breaker Code FV, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-CNGG432FV, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.