Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGG, 2, CBN

  • Mfr # 2NUCNGG432LV-BN2000

  • Zoro # G6373440


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCNGG432LV-BN2000
Zoro #
G6373440
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NC-CNGG120408LV
Coating
CVD
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
2NUCNGG432LV-BN2000
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Mounting Style
Top and Hole Clamping
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Clearance Angle
0 Degrees
Primary Material Application ISO Code
H10 - H20
Material - Machining
CBN
Primary Material Application
Hardened Steel
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
ANSI Code
2NU-CNGG432LV
Measurement System
Fractional Inch
Number of Cutting Edges
2
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
LV
Wiper Insert
Yes
Shape
Rhombic
Cutting Application
Turning
Features
Excellent Wear Resistance and Fracture Resistance
Manufacturer Grade
BN2000
Material
CBN
Style
CNGG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LV, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-CNGG432LV, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.