Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNGG, .5, Carbide

  • Mfr # CNGG430.5ESU-AC5025S

  • Zoro # G7550105


product price: $12.25
/ea
Sold in multiples of 10 for $122.50

Key Features

Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Insert Size
430.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGG430.5ESU-AC5025S
Zoro #
G7550105
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
430.5
Corner Radius
.5
Nose Radius
0.007"
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CNGG120402N-SU
ANSI Number
CNGG430.5ESU
Mounting Style
Screw
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
PVD
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
4
Number of Cutting Edges
4
Features
Excellent Fracture Resistance
Manufacturer Grade
AC5025S
Coating Process
PVD
Chip-Breaker Code
ESU
Shape
Rhombic
Finish - Machining
AlTiSiN
Cutting Application
Turning
Measurement System
Fractional Inch
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Titanium
ANSI Code
CNGG430.5ESU
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Chip-Breaker Style
Double
Primary Material Application ISO Code
S10 - S30
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNGG430.5ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.