Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNGG, .5, Cermet

  • Mfr # CNGG430.5ESU-T1500A

  • Zoro # G6331608


product price: $8.85
/ea
Sold in multiples of 10 for $88.50

Key Features

Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Insert Size
430.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGG430.5ESU-T1500A
Zoro #
G6331608
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
430.5
Corner Radius
.5
Insert Thickness
0.1875"
Mounting Hole Dia.
0.217"
Nose Radius
0.0078"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CNGG120402N-SU
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating
CVD
Super Alloy (S) Compatibility
No
ANSI Number
CNGG430.5ESU-T1500A
Insert Holding Type
Straight Hole
ANSI Code
CNGG430.5ESU
Included Angle
80 Degrees
Primary Material Application ISO Code
P05 - P30
Cutting Application
Turning
Chip-Breaker Code
ESU
Material - Machining
Cermet
Manufacturer Grade
T1500A
Chip-Breaker Style
Double
Measurement System
Fractional Inch
Features
Excellent Wear Resistance and Fracture Resistance
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Shape
Rhombic
Primary Material Application
Steel
Material
Cermet
Style
CNGG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, ANSI Code CNGG430.5ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.