Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNMA, 1, Carbide

  • Mfr # CNMA431-AC405K

  • Zoro # G6331495


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMA431-AC405K
Zoro #
G6331495
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
AC405K
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CNMA120404
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
CNMA431-AC405K
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Coating
PCD
Mounting Style
Screw-On
No. of Edges
4
Cutting Direction
Neutral
Finish - Machining
Al203+TiCN
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Cutting Application
Turning
Primary Material Application ISO Code
K
Material - Machining
Carbide
Measurement System
Fractional Inch
Manufacturer Grade
AC405K
Primary Material Application
Cast Iron
Shape
Rhombic
ANSI Code
CNMA431
Features
Excellent Wear Resistance
Included Angle
80 Degrees
Coating Process
CVD
Insert Holding Type
Straight Hole
Material
Carbide
Style
CNMA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMA431, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.