Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMA, 1, Carbide

  • Mfr # CNMA431-AC415K

  • Zoro # G6331486


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMA431-AC415K
Zoro #
G6331486
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
AC415K
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CNMA120404
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
CNMA431-AC415K
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Coating
PCD
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Primary Material Application ISO Code
K01 - K20
Clearance Angle
0 Degrees
Cutting Application
Turning
ANSI Code
CNMA431
Manufacturer Grade
AC415K
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Coating Process
CVD
Number of Cutting Edges
4
Shape
Rhombic
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Material - Machining
Carbide
Material
Carbide
Application
Finishing
Style
CNMA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMA431, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.