Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMA, 2, Carbide

  • Mfr # CNMA432-AC415K

  • Zoro # G6331468


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMA432-AC415K
Zoro #
G6331468
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
AC415K
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CNMA120408
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
PCD
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMA432-AC415K
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
No
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Number of Cutting Edges
4
Cutting Application
Turning
Primary Material Application ISO Code
K01 - K20
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Coating Process
CVD
Manufacturer Grade
AC415K
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Finish - Machining
Al203+TiCN
Shape
Rhombic
ANSI Code
CNMA432
Material
Carbide
Application
Finishing
Style
CNMA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMA432, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.