Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMA, 2, Carbide

  • Mfr # CNMA432-AC5015S

  • Zoro # G7550148


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMA432-AC5015S
Zoro #
G7550148
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
CNMA120408
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
No. of Edges
8
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMA432
Hardened (H) Compatibility
No
Coating
PVD
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Relief Angle
0 Degrees
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Features
Excellent Wear Resistance
Cutting Application
Turning
ANSI Code
CNMA432
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Manufacturer Grade
AC5015S
Primary Material Application ISO Code
K, M, N, P, S
Shape
Rhombic
Number of Cutting Edges
8
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Finish - Machining
AlTiSiN
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNMA432, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.