Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMA, 2, Carbide

  • Mfr # CNMA432-AC5025S

  • Zoro # G7550123


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMA432-AC5025S
Zoro #
G7550123
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.187"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
CNMA120408
ANSI Number
CNMA432
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
No. of Edges
8
Mounting Style
Screw
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Code
CNMA432
Shape
Rhombic
Features
Excellent Fracture Resistance
Number of Cutting Edges
8
Cutting Application
Turning
Coating Process
PVD
Primary Material Application ISO Code
S10 - S30
Clearance Angle
0 Degrees
Manufacturer Grade
AC5025S
Measurement System
Fractional Inch
Material - Machining
Carbide
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Titanium
Finish - Machining
AlTiSiN
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNMA432, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.