Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMA, 2, CBN

  • Mfr # NUCNMA432-BN1000

  • Zoro # G6306128


product price: $41.35
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUCNMA432-BN1000
Zoro #
G6306128
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN1000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
NU-CNMA120408
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Coating
CVD
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
No. of Edges
1
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
NUCNMA432-BN1000
ANSI Code
NU-CNMA432
Material - Machining
CBN
Insert Holding Type
Straight Hole
Number of Cutting Edges
1
Features
Excellent Wear Resistance and Fracture Resistance
Primary Material Application
Hardened Steel
Measurement System
Fractional Inch
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application ISO Code
H01
Shape
Rhombic
Included Angle
80 Degrees
Manufacturer Grade
BN1000
Finish - Machining
Bright (Uncoated)
Material
CBN
Application
Finishing
Style
CNMA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code NU-CNMA432, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.