Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMA, 2, CBN

  • Mfr # NUCNMA432-BN2000

  • Zoro # G6306119


product price: $41.35
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUCNMA432-BN2000
Zoro #
G6306119
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
NU-CNMA120408
Non Ferrous (N) Compatibility
No
ANSI Number
NUCNMA432-BN2000
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
1
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Material - Machining
CBN
Primary Material Application
Hardened Steel
Finish - Machining
Bright (Uncoated)
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Cutting Application
Turning
Shape
Rhombic
Number of Cutting Edges
1
ANSI Code
NU-CNMA432
Manufacturer Grade
BN2000
Primary Material Application ISO Code
H10 - H20
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance and Fracture Resistance
Measurement System
Fractional Inch
Material
CBN
Style
CNMA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code NU-CNMA432, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.