Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMA, 2, PCD

  • Mfr # NFCNMA432-DA1000

  • Zoro # G6369651


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFCNMA432-DA1000
Zoro #
G6369651
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-CNMA120408
ANSI Number
NFCNMA432-DA1000
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
No. of Edges
1
Stainless (M) Compatibility
No
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
Shape
Rhombic
Number of Cutting Edges
1
Material - Machining
Polycrystalline Diamond
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Manufacturer Grade
DA1000
Included Angle
80 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Features
Excellent Wear Resistance and Fracture Resistance
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Cutting Application
Turning
ANSI Code
NFCNMA432
Material
PCD
Application
Finishing
Style
CNMA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code NFCNMA432, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.