Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMA, 3, Carbide

  • Mfr # CNMA433-AC415K

  • Zoro # G6331431


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMA433-AC415K
Zoro #
G6331431
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
AC415K
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CNMA120412
Coating
PCD
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
ANSI Number
CNMA433-AC415K
Cutting Direction
Neutral
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
Manufacturer Grade
AC415K
Number of Cutting Edges
4
Primary Material Application ISO Code
K01 - K20
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Shape
Rhombic
Material - Machining
Carbide
Finish - Machining
Al203+TiCN
Cutting Application
Turning
Measurement System
Fractional Inch
ANSI Code
CNMA433
Coating Process
CVD
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Material
Carbide
Application
Finishing
Style
CNMA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMA433, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.