Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMA, 3, CBN

  • Mfr # NUCNMA433-BN1000

  • Zoro # G6306100


product price: $36.39
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUCNMA433-BN1000
Zoro #
G6306100
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN1000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
NU-CNMA120412
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Coating
CVD
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Mounting Style
Top and Hole Clamping
ANSI Number
NUCNMA433-BN1000
Steel (P) Compatibility
Yes
No. of Edges
1
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Material - Machining
CBN
Number of Cutting Edges
1
Insert Holding Type
Straight Hole
Cutting Application
Turning
Manufacturer Grade
BN1000
Shape
Rhombic
Primary Material Application
Hardened Steel
Clearance Angle
0 Degrees
Primary Material Application ISO Code
H01
Measurement System
Fractional Inch
ANSI Code
NU-CNMA433
Features
Excellent Wear Resistance and Fracture Resistance
Included Angle
80 Degrees
Finish - Machining
Bright (Uncoated)
Material
CBN
Application
Finishing
Style
CNMA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code NU-CNMA433, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.