Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMA, 4, Carbide

  • Mfr # CNMA434-AC405K

  • Zoro # G6331416


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
434
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMA434-AC405K
Zoro #
G6331416
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0625"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
AC405K
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CNMA120416
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
No. of Edges
4
ANSI Number
CNMA434-AC405K
Cutting Direction
Neutral
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Coating
PCD
Coating Process
CVD
Manufacturer Grade
AC405K
Features
Excellent Wear Resistance
Number of Cutting Edges
4
Finish - Machining
Al203+TiCN
Shape
Rhombic
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
ANSI Code
CNMA434
Primary Material Application ISO Code
K
Material - Machining
Carbide
Cutting Application
Turning
Included Angle
80 Degrees
Material
Carbide
Application
Finishing
Style
CNMA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMA434, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.