Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMA, 4, Carbide

  • Mfr # CNMA434-AC415K

  • Zoro # G6331407


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
434
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMA434-AC415K
Zoro #
G6331407
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Mounting Hole Dia.
0.203"
Nose Radius
0.0625"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
AC415K
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CNMA120416
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Coating
PCD
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
CNMA434-AC415K
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Manufacturer Grade
AC415K
Finish - Machining
Al203+TiCN
Insert Holding Type
Straight Hole
Coating Process
CVD
Included Angle
80 Degrees
Material - Machining
Carbide
ANSI Code
CNMA434
Primary Material Application ISO Code
K01 - K20
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Shape
Rhombic
Cutting Application
Turning
Material
Carbide
Style
CNMA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMA434, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.