Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # CNMG431EEF-AC5015S

  • Zoro # G7550184


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431EEF-AC5015S
Zoro #
G7550184
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.015"
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
CNMG120404N-EF
Hardened (H) Compatibility
No
ANSI Number
CNMG431EEF
Steel (P) Compatibility
Yes
Mounting Style
Screw
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
8
Coating
PVD
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Chip-Breaker Style
Double
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
AlTiSiN
ANSI Code
CNMG431EEF
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
8
Chip-Breaker Code
EEF
Manufacturer Grade
AC5015S
Included Angle
80 Degrees
Shape
Rhombic
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance
Primary Material Application ISO Code
K, M, N, P, S
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNMG431EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.