Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # CNMG431EEF-AC510U

  • Zoro # G6331188


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431EEF-AC510U
Zoro #
G6331188
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC510U
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
CNMG120404N-EF
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
For Use With
Toolholders, Boring Bars
No. of Edges
4
Super Alloy (S) Compatibility
Yes
ANSI Number
CNMG431EEF-AC510U
Stainless (M) Compatibility
Yes
Coating
CVD
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Chip-Breaker Style
Double
Cutting Application
Turning
Primary Material Application
Cast Iron, Nickel, Titanium
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K, S
Shape
Rhombic
Measurement System
Fractional Inch
Coating Process
PVD
Manufacturer Grade
AC510U
Clearance Angle
0 Degrees
ANSI Code
CNMG431EEF
Number of Cutting Edges
4
Features
Excellent Fracture Resistance
Included Angle
80 Degrees
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Code
EEF
Material - Machining
Carbide
Material
Carbide
Application
Finishing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 1/2 in, TiAlN+AlCrN, ANSI Code CNMG431EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.