Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # CNMG431EEG-AC5025S

  • Zoro # G7550419


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431EEG-AC5025S
Zoro #
G7550419
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.187"
Nose Radius
0.015"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
CNMG120404N-EG
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
CNMG431EEG
No. of Edges
8
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Neutral
Coating
PVD
Features
Excellent Fracture Resistance
Measurement System
Fractional Inch
Finish - Machining
AlTiSiN
Included Angle
80 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
S10 - S30
ANSI Code
CNMG431EEG
Shape
Rhombic
Primary Material Application
Nickel, Titanium
Manufacturer Grade
AC5025S
Chip-Breaker Style
Double
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Chip-Breaker Code
EEG
Material - Machining
Carbide
Coating Process
PVD
Insert Holding Type
Straight Hole
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNMG431EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.