Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # CNMG431EGE-AC8025P

  • Zoro # G6331066


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431EGE-AC8025P
Zoro #
G6331066
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120404NGE
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMG431EGE-AC8025P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
No. of Edges
4
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
Mounting Style
Top and Hole Clamping
Cutting Application
Turning
Material - Machining
Carbide
Number of Cutting Edges
4
Manufacturer Grade
AC8025P
ANSI Code
CNMG431EGE
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
Primary Material Application ISO Code
P25
Shape
Rhombic
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Primary Material Application
Steel
Finish - Machining
Absotech Platinum
Coating Process
CVD
Features
Adhesion Resistant, Chipping Resistant
Chip-Breaker Code
EGE
Included Angle
80 Degrees
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 1/2 in, Absotech Platinum, ANSI Code CNMG431EGE, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.