Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # CNMG431EGU-AC820P

  • Zoro # G3761021


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
0.500"
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431EGU-AC820P
Zoro #
G3761021
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.500"
Corner Radius
1
Mounting Hole Dia.
0.203
Insert Thickness
0.1875"
Nose Radius
0.0157"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG120404NGU
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Steel (P) Compatibility
Yes
No. of Edges
4
ANSI Number
CNMG431EGU-AC820P
Non Ferrous (N) Compatibility
No
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
Super FF TiCN/Al2O3/TiN CVD
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Measurement System
Fractional Inch
Shape
Rhombic
Finish - Machining
Al203+TiCN
Included Angle
80 Degrees
Material - Machining
Carbide
Number of Cutting Edges
4
Coating Process
CVD
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Cutting Application
Turning
Chip-Breaker Code
EGU
ANSI Code
CNMG431EGU
Manufacturer Grade
AC820P
Chip-Breaker Style
Double
Primary Material Application ISO Code
K20, P20
Primary Material Application
Cast Iron, Steel
Features
Excellent Wear Resistance and Fracture Resistance
Material
Carbide
Style
CNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG431EGU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.