Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # CNMG431EGU-AC830P

  • Zoro # G3770505


product price: $10.95
/ea
Sold in multiples of 10 for $109.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431EGU-AC830P
Zoro #
G3770505
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0157"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG120404NGU
Coating
Super FF TiCN/Al2O3/TiN CVD
No. of Edges
4
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
ANSI Number
CNMG431EGU-AC830P
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Chip-Breaker Style
Double
Finish - Machining
Al203+TiCN
Cutting Application
Turning
Included Angle
80 Degrees
Shape
Rhombic
Number of Cutting Edges
4
Measurement System
Fractional Inch
Manufacturer Grade
AC830P
Coating Process
CVD
ANSI Code
CNMG431EGU
Material - Machining
Carbide
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Chip-Breaker Code
EGU
Features
Excellent Wear Resistance
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG431EGU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.