Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # CNMG431EUP-AC830P

  • Zoro # G3763751


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
0.500"
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431EUP-AC830P
Zoro #
G3763751
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.500"
Corner Radius
1
Nose Radius
0.0157"
Mounting Hole Dia.
0.203
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG120404NUP
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
Mounting Style
Clamp
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
Coating
Super FF TiCN/Al2O3/TiN CVD
ANSI Number
CNMG431EUP-AC830P
Material - Machining
Carbide
Chip-Breaker Code
EUP
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance
Finish - Machining
Al203+TiCN
Manufacturer Grade
AC830P
Shape
Rhombic
Coating Process
CVD
Primary Material Application
Steel
Number of Cutting Edges
4
Cutting Application
Turning
ANSI Code
CNMG431EUP
Chip-Breaker Style
Double
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG431EUP, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.