Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Cermet

  • Mfr # CNMG431EFA-T1500A

  • Zoro # G6331118


product price: $8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431EFA-T1500A
Zoro #
G6331118
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
CNMG120404N-FA
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
CNMG431EFA-T1500A
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Coating
CVD
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
No. of Edges
4
Mounting Style
Top and Hole Clamping
Number of Cutting Edges
4
Primary Material Application ISO Code
P05 - P30
Chip-Breaker Style
Double
Chip-Breaker Code
EFA
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
T1500A
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Material - Machining
Cermet
Shape
Rhombic
Primary Material Application
Steel
Cutting Application
Turning
Features
Excellent Wear Resistance and Fracture Resistance
ANSI Code
CNMG431EFA
Material
Cermet
Application
Finishing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EFA, Inscribed Circle 1/2 in, ANSI Code CNMG431EFA, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.