Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNMG, 1, Cermet

  • Mfr # CNMG431ESU-T1500Z

  • Zoro # G6330731


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431ESU-T1500Z
Zoro #
G6330731
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CNMG120404NSU
Hardened (H) Compatibility
No
ANSI Number
CNMG431ESU-T1500Z
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
PVD
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Primary Material Application ISO Code
P
Number of Cutting Edges
4
Manufacturer Grade
T1500Z
ANSI Code
CNMG431ESU
Measurement System
Fractional Inch
Coating Process
PVD
Features
Wear Resistant
Chip-Breaker Style
Double
Shape
Rhombic
Material - Machining
Cermet
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Cutting Application
Turning
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Chip-Breaker Code
ESU
Material
Cermet
Application
Finishing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, ANSI Code CNMG431ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.