Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # CNMG432EEM-AC5015S

  • Zoro # G7550489


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432EEM-AC5015S
Zoro #
G7550489
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.187"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120408N-EM
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Number
CNMG432EEM
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
8
Coating
PVD
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Relief Angle
0 Degrees
Shape
Rhombic
Manufacturer Grade
AC5015S
Cutting Application
Turning
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material - Machining
Carbide
Chip-Breaker Style
Double
Included Angle
80 Degrees
Number of Cutting Edges
8
Chip-Breaker Code
EEM
Features
Excellent Wear Resistance
ANSI Code
CNMG432EEM
Finish - Machining
AlTiSiN
Insert Holding Type
Straight Hole
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNMG432EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.