Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # CNMG432EFL-AC5025S

  • Zoro # G7550814


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432EFL-AC5025S
Zoro #
G7550814
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.187"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120408N-FL
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
PVD
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
No. of Edges
8
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMG432EFL
Super Alloy (S) Compatibility
Yes
Chip-Breaker Style
Double
Coating Process
PVD
Primary Material Application
Nickel, Titanium
Included Angle
80 Degrees
Features
Excellent Fracture Resistance
Chip-Breaker Code
EFL
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
S10 - S30
ANSI Code
CNMG432EFL
Measurement System
Fractional Inch
Manufacturer Grade
AC5025S
Material - Machining
Carbide
Clearance Angle
0 Degrees
Shape
Rhombic
Finish - Machining
AlTiSiN
Number of Cutting Edges
8
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EFL, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNMG432EFL, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.