Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # CNMG432EGUW-AC810P

  • Zoro # G6330296


product price: $11.69
/ea
Sold in multiples of 10 for $116.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432EGUW-AC810P
Zoro #
G6330296
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG120408N-GUW
Stainless (M) Compatibility
Yes
ANSI Number
CNMG432EGUW-AC810P
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
CVD
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
Yes
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Included Angle
80 Degrees
Chip-Breaker Code
EGUW
Shape
Rhombic
Cutting Application
Turning
Features
Excellent Wear Resistance
Chip-Breaker Style
Double
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P10
Number of Cutting Edges
4
Primary Material Application
Steel
Manufacturer Grade
AC810P
ANSI Code
CNMG432EGUW
Material - Machining
Carbide
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Coating Process
CVD
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EGUW, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG432EGUW, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.