Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # CNMG432ESU-AC700G

  • Zoro # G3767531


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432ESU-AC700G
Zoro #
G3767531
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0312"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CNMG120408NSU
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG432ESU-AC700G
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
Coating
Super FF TiCN/Al2O3/TiN CVD
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
Steel (P) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance
ANSI Code
CNMG432ESU
Primary Material Application
Steel
Shape
Rhombic
Measurement System
Fractional Inch
Chip-Breaker Code
ESU
Finish - Machining
Al203+TiCN
Included Angle
80 Degrees
Chip-Breaker Style
Double
Manufacturer Grade
AC700G
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Coating Process
CVD
Material
Carbide
Style
CNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG432ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.