Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # CNMG432EUX-AC830P

  • Zoro # G3771101


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432EUX-AC830P
Zoro #
G3771101
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0312"
Mounting Hole Dia.
0.203
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG120408NUX
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
CNMG432EUX-AC830P
No. of Edges
4
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
Super FF TiCN/Al2O3/TiN CVD
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
Super Alloy (S) Compatibility
No
Chip-Breaker Code
EUX
Manufacturer Grade
AC830P
Features
Excellent Wear Resistance
Primary Material Application ISO Code
P
Cutting Application
Turning
Number of Cutting Edges
4
Chip-Breaker Style
Double
Finish - Machining
Al203+TiCN
Insert Holding Type
Straight Hole
ANSI Code
CNMG432EUX
Included Angle
80 Degrees
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material - Machining
Carbide
Shape
Rhombic
Coating Process
CVD
Primary Material Application
Steel
Material
Carbide
Style
CNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG432EUX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.