Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Cermet

  • Mfr # CNMG432EGU-T1500A

  • Zoro # G6330348


product price: $7.69
/ea
Sold in multiples of 10 for $76.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432EGU-T1500A
Zoro #
G6330348
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Medium
Rake
Positive
ISO Number
CNMG120408NGU
Non Ferrous (N) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
ANSI Number
CNMG432EGU-T1500A
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Coating
CVD
Stainless (M) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Primary Material Application ISO Code
P05 - P30
Clearance Angle
0 Degrees
Shape
Rhombic
Manufacturer Grade
T1500A
Cutting Application
Turning
Chip-Breaker Style
Double
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Material - Machining
Cermet
Features
Excellent Wear Resistance and Fracture Resistance
ANSI Code
CNMG432EGU
Included Angle
80 Degrees
Chip-Breaker Code
EGU
Measurement System
Fractional Inch
Material
Cermet
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, ANSI Code CNMG432EGU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.