Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Cermet

  • Mfr # CNMG432ELU-T1500Z

  • Zoro # G6330217


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432ELU-T1500Z
Zoro #
G6330217
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
CNMG120408NLU
Super Alloy (S) Compatibility
No
No. of Edges
4
Coating
CVD
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
CNMG432ELU-T1500Z
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Primary Material Application ISO Code
P
Features
Wear Resistant
Measurement System
Fractional Inch
Coating Process
PVD
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Cutting Application
Turning
Chip-Breaker Style
Double
Manufacturer Grade
T1500Z
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Chip-Breaker Code
ELU
ANSI Code
CNMG432ELU
Material - Machining
Cermet
Shape
Rhombic
Number of Cutting Edges
4
Material
Cermet
Application
Finishing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/2 in, ANSI Code CNMG432ELU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.