Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNMG, 2, Cermet

  • Mfr # CNMG432ELUW-T1500Z

  • Zoro # G6330171


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432ELUW-T1500Z
Zoro #
G6330171
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
10 Degrees
ISO Number
CNMG120408N-LUW
Hardened (H) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
Mounting Style
Screw-On
ANSI Number
CNMG432ELUW-T1500Z
Chip-Breaker Code
ELUW
Included Angle
80 Degrees
Measurement System
Fractional Inch
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Shape
Rhombic
Material - Machining
Cermet
Number of Cutting Edges
4
Chip-Breaker Style
Double
Clearance Angle
0 Degrees
Manufacturer Grade
T1500Z
Cutting Application
Turning
Primary Material Application ISO Code
P
Coating Process
PVD
Features
Wear Resistant
ANSI Code
CNMG432ELUW
Material
Cermet
Application
Finishing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code ELUW, Inscribed Circle 1/2 in, ANSI Code CNMG432ELUW, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.