Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Cermet

  • Mfr # CNMG432ESEW-T1500A

  • Zoro # G6329876


product price: $8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432ESEW-T1500A
Zoro #
G6329876
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
CNMG120408N-SEW
Non Ferrous (N) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
ANSI Number
CNMG432ESEW-T1500A
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
Cermet
Measurement System
Fractional Inch
Number of Cutting Edges
4
Clearance Angle
0 Degrees
ANSI Code
CNMG432ESEW
Insert Holding Type
Straight Hole
Cutting Application
Turning
Material - Machining
Cermet
Manufacturer Grade
T1500A
Chip-Breaker Style
Double
Features
Excellent Wear Resistance and Fracture Resistance
Included Angle
80 Degrees
Chip-Breaker Code
ESEW
Primary Material Application ISO Code
P05 - P30
Shape
Rhombic
Primary Material Application
Steel
Material
Cermet
Style
CNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESEW, Inscribed Circle 1/2 in, ANSI Code CNMG432ESEW, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.