Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Cermet

  • Mfr # CNMG432ESU-T1500A

  • Zoro # G6329821


product price: $8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432ESU-T1500A
Zoro #
G6329821
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CNMG120408NSU
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
PVD
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG432ESU-T1500A
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
No. of Edges
4
Mounting Style
Top and Hole Clamping
Chip-Breaker Code
ESU
Cutting Application
Turning
Measurement System
Fractional Inch
ANSI Code
CNMG432ESU
Insert Holding Type
Straight Hole
Material - Machining
Cermet
Primary Material Application ISO Code
P05 - P30
Primary Material Application
Steel
Number of Cutting Edges
4
Manufacturer Grade
T1500A
Chip-Breaker Style
Double
Shape
Rhombic
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Features
Excellent Wear Resistance and Fracture Resistance
Material
Cermet
Application
Finishing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, ANSI Code CNMG432ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.