Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNMG, 2, Cermet

  • Mfr # CNMG432ESX-T1500Z

  • Zoro # G6329760


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432ESX-T1500Z
Zoro #
G6329760
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
CNMG120408N-SX
Super Alloy (S) Compatibility
No
Coating
CBN
Mounting Style
Top and Hole Clamping
No. of Edges
4
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG432ESX-T1500Z
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Chip-Breaker Style
Double
Manufacturer Grade
T1500Z
Material - Machining
Cermet
Primary Material Application ISO Code
P
Primary Material Application
Steel
Features
Wear Resistant
Coating Process
PVD
Measurement System
Fractional Inch
Cutting Application
Turning
Shape
Rhombic
ANSI Code
CNMG432ESX
Number of Cutting Edges
4
Included Angle
80 Degrees
Chip-Breaker Code
ESX
Material
Cermet
Style
CNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESX, Inscribed Circle 1/2 in, ANSI Code CNMG432ESX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.