Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # CNMG433EEF-AC5015S

  • Zoro # G7550166


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433EEF-AC5015S
Zoro #
G7550166
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.046"
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
CNMG120412N-EF
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Cutting Direction
Neutral
No. of Edges
8
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Coating
PVD
ANSI Number
CNMG433EEF
Measurement System
Fractional Inch
ANSI Code
CNMG433EEF
Number of Cutting Edges
8
Chip-Breaker Code
EEF
Included Angle
80 Degrees
Chip-Breaker Style
Double
Primary Material Application ISO Code
K, M, N, P, S
Clearance Angle
0 Degrees
Manufacturer Grade
AC5015S
Features
Excellent Wear Resistance
Insert Holding Type
Straight Hole
Shape
Rhombic
Cutting Application
Turning
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNMG433EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.