Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # CNMG433EEF-AC5025S

  • Zoro # G7550193


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433EEF-AC5025S
Zoro #
G7550193
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.187"
Nose Radius
0.046"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
CNMG120412N-EF
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Mounting Style
Screw
ANSI Number
CNMG433EEF
No. of Edges
8
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Shape
Rhombic
Manufacturer Grade
AC5025S
Coating Process
PVD
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Finish - Machining
AlTiSiN
ANSI Code
CNMG433EEF
Features
Excellent Fracture Resistance
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Chip-Breaker Code
EEF
Chip-Breaker Style
Double
Number of Cutting Edges
8
Primary Material Application ISO Code
S10 - S30
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNMG433EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.