Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # CNMG433EEF-AC6030M

  • Zoro # G6329681


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433EEF-AC6030M
Zoro #
G6329681
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC6030M
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CNMG120412N-EF
Cutting Direction
Neutral
No. of Edges
4
Stainless (M) Compatibility
Yes
Coating
Cermet
Hardened (H) Compatibility
No
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG433EEF-AC6030M
Cast Iron (K) Compatibility
No
Features
Fracture Resistant
ANSI Code
CNMG433EEF
Manufacturer Grade
AC6030M
Measurement System
Fractional Inch
Coating Process
CVD
Clearance Angle
0 Degrees
Shape
Rhombic
Primary Material Application
Stainless Steel
Finish - Machining
Absotech
Number of Cutting Edges
4
Chip-Breaker Code
EEF
Chip-Breaker Style
Double
Included Angle
80 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
M
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Material
Carbide
Style
CNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 1/2 in, Absotech, ANSI Code CNMG433EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.