Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # CNMG433EEX-AC5015S

  • Zoro # G7550963


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433EEX-AC5015S
Zoro #
G7550963
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.046"
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
CNMG120412N-EX
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Coating
PVD
No. of Edges
8
ANSI Number
CNMG433EEX
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Chip-Breaker Code
EEX
Clearance Angle
0 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Included Angle
80 Degrees
Material - Machining
Carbide
Finish - Machining
AlTiSiN
Primary Material Application ISO Code
K, M, N, P, S
Features
Excellent Wear Resistance
Measurement System
Fractional Inch
Shape
Rhombic
ANSI Code
CNMG433EEX
Manufacturer Grade
AC5015S
Cutting Application
Turning
Chip-Breaker Style
Double
Insert Holding Type
Straight Hole
Number of Cutting Edges
8
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNMG433EEX, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.