Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # CNMG433EGU-AC5025S

  • Zoro # G7550778


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433EGU-AC5025S
Zoro #
G7550778
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.046"
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
CNMG120412N-GU
Relief Angle
0 Degrees
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
No. of Edges
8
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
CNMG433EGU
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
PVD
Cutting Application
Turning
Included Angle
80 Degrees
Finish - Machining
AlTiSiN
Coating Process
PVD
Features
Excellent Fracture Resistance
Manufacturer Grade
AC5025S
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
Primary Material Application ISO Code
S10 - S30
Primary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Shape
Rhombic
Chip-Breaker Code
EGU
Number of Cutting Edges
8
ANSI Code
CNMG433EGU
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNMG433EGU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.