Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # CNMG433EGU-AC830P

  • Zoro # G3772212


product price: $9.95
/ea
Sold in multiples of 10 for $99.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433EGU-AC830P
Zoro #
G3772212
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203
Nose Radius
0.0472"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG120412NGU
No. of Edges
4
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
CNMG433EGU-AC830P
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Super FF TiCN/Al2O3/TiN CVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
Shape
Rhombic
Material - Machining
Carbide
Chip-Breaker Code
EGU
Cutting Application
Turning
Chip-Breaker Style
Double
Number of Cutting Edges
4
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Manufacturer Grade
AC830P
Clearance Angle
0 Degrees
Finish - Machining
Al203+TiCN
ANSI Code
CNMG433EGU
Primary Material Application ISO Code
P
Primary Material Application
Steel
Coating Process
CVD
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG433EGU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.