Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # CNMG433EGUW-AC405K

  • Zoro # G6329471


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433EGUW-AC405K
Zoro #
G6329471
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC405K
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG120412N-GUW
Hardened (H) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Number
CNMG433EGUW-AC405K
Super Alloy (S) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating Process
CVD
Measurement System
Fractional Inch
Shape
Rhombic
Finish - Machining
Al203+TiCN
Chip-Breaker Style
Double
Number of Cutting Edges
4
Cutting Application
Turning
Primary Material Application
Cast Iron
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Features
Excellent Wear Resistance
Primary Material Application ISO Code
K
Chip-Breaker Code
EGUW
Manufacturer Grade
AC405K
ANSI Code
CNMG433EGUW
Clearance Angle
0 Degrees
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EGUW, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG433EGUW, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.