This item is Discontinued.

Sumitomo Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide CNMG433EGUW-AC415K

This item is Discontinued.

Sumitomo

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide (Discontinued)

Mfr # CNMG433EGUW-AC415K
Zoro # G6329465
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CNMG433EGUW-AC415K
Zoro #
G6329465
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC415K
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG120412N-GUW
Coating
CVD
Cutting Direction
Neutral
No. of Edges
4
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
ANSI Number
CNMG433EGUW-AC415K
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Top and Hole Clamping
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K01 - K20
Cutting Application
Turning
Number of Cutting Edges
4
ANSI Code
CNMG433EGUW
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Manufacturer Grade
AC415K
Chip-Breaker Style
Double
Shape
Rhombic
Chip-Breaker Code
EGUW
Finish - Machining
Al203+TiCN
Coating Process
CVD
Included Angle
80 Degrees
Material - Machining
Carbide
Material
Carbide
Style
CNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EGUW, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG433EGUW, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.