Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # CNMG433EGUW-AC8025P

  • Zoro # G6329447


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433EGUW-AC8025P
Zoro #
G6329447
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120412N-GUW
Super Alloy (S) Compatibility
No
ANSI Number
CNMG433EGUW-AC8025P
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
Coating
CVD
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Features
Adhesion Resistant, Chipping Resistant
Primary Material Application ISO Code
P25
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
4
Shape
Rhombic
ANSI Code
CNMG433EGUW
Cutting Application
Turning
Chip-Breaker Code
EGUW
Clearance Angle
0 Degrees
Coating Process
CVD
Chip-Breaker Style
Double
Manufacturer Grade
AC8025P
Finish - Machining
Absotech Platinum
Primary Material Application
Steel
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EGUW, Inscribed Circle 1/2 in, Absotech Platinum, ANSI Code CNMG433EGUW, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.