Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # CNMG433ELUW-AC8025P

  • Zoro # G6329386


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433ELUW-AC8025P
Zoro #
G6329386
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
CNMG120412N-LUW
Mounting Style
Screw-On
Coating
CVD
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG433ELUW-AC8025P
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Features
Adhesion Resistant, Chipping Resistant
Number of Cutting Edges
4
Primary Material Application
Steel
Chip-Breaker Style
Double
Material - Machining
Carbide
Measurement System
Fractional Inch
Shape
Rhombic
Cutting Application
Turning
Coating Process
CVD
Included Angle
80 Degrees
ANSI Code
CNMG433ELUW
Insert Holding Type
Straight Hole
Manufacturer Grade
AC8025P
Clearance Angle
0 Degrees
Finish - Machining
Absotech Platinum
Primary Material Application ISO Code
P25
Chip-Breaker Code
ELUW
Material
Carbide
Application
Finishing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code ELUW, Inscribed Circle 1/2 in, Absotech Platinum, ANSI Code CNMG433ELUW, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.