Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # CNMG433ELUW-AC810P

  • Zoro # G6329377


product price: $9.85
/ea
Sold in multiples of 10 for $98.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433ELUW-AC810P
Zoro #
G6329377
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
CNMG120412N-LUW
No. of Edges
4
Cutting Direction
Neutral
Coating
CVD
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
ANSI Number
CNMG433ELUW-AC810P
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Application
Turning
Chip-Breaker Style
Double
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P10
Coating Process
CVD
Primary Material Application
Steel
Finish - Machining
Al203+TiCN
Manufacturer Grade
AC810P
Features
Excellent Wear Resistance
Chip-Breaker Code
ELUW
ANSI Code
CNMG433ELUW
Measurement System
Fractional Inch
Shape
Rhombic
Material
Carbide
Style
CNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ELUW, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG433ELUW, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.