Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # CNMG433EME-AC8025P

  • Zoro # G6329340


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433EME-AC8025P
Zoro #
G6329340
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120412N-ME
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
No. of Edges
4
Coating
CVD
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG433EME-AC8025P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Number of Cutting Edges
4
Cutting Application
Turning
Features
Adhesion Resistant, Chipping Resistant
Finish - Machining
Absotech Platinum
Included Angle
80 Degrees
Manufacturer Grade
AC8025P
ANSI Code
CNMG433EME
Coating Process
CVD
Chip-Breaker Code
EME
Measurement System
Fractional Inch
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
Shape
Rhombic
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P25
Primary Material Application
Steel
Material
Carbide
Application
Roughing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EME, Inscribed Circle 1/2 in, Absotech Platinum, ANSI Code CNMG433EME, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.